Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 5025439
  • Zoro # G7938990
product price: 
$
15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025439
Zoro #
G7938990
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-PS5 WAM30
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT2(1.5)1
Mounting Style
Screw
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Material - Machining
Carbide
Coating Process
CVD
Included Angle
60 Degrees
Chip-Breaker Code
PS5
Primary Material Application ISO Code
M
Manufacturer Grade
WAM30
Finish - Machining
TiCN+Al2O3+HfN
ANSI Code
TCMT2(1.5)1-PS5 WAM30
Cutting Application
Turning
Measurement System
Metric
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel
Shape
Triangle
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 1/4 in, TiCN+Al2O3+HfN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews