Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6485390
  • Zoro # G7938458
product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485390
Zoro #
G7938458
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT090208-MK4 WKK20S
No. of Edges
3
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT1.8(1.5)1
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating
CVD
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK4
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
ANSI Code
TCMT1.8(1.5)2-MK4 WKK20S
Coating Process
CVD
Shape
Triangle
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
1.81.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0310"
Depth of Cut
0.50 mm to 2.00 mm
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews