Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6485398
  • Zoro # G7938835

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485398
Zoro #
G7938835
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110204-MK4 WKK20S
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Coating
CVD
ANSI Number
TCMT2(1.5)1
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Coating Process
CVD
Primary Material Application
Cast Iron
Chip-Breaker Code
MK4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT2(1.5)1-MK4 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Primary Material Application ISO Code
K
Shape
Triangle
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm
Depth of Cut
0.40 mm to 2.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.