Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6059643
  • Zoro # G7877283

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059643
Zoro #
G7877283
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-MP5 WPP20S
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Screw Held
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
CNMG432-MP5
Coating
CVD
No. of Edges
8
Material - Machining
Carbide
Primary Material Application
Steel
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Manufacturer Grade
WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Chip-Breaker Code
MP5
ANSI Code
CNMG432-MP5 WPP20S
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material
Carbide
Application
Medium
Style
CNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-MP5 WPP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.