Shop WALTER
See all product information
Create Account
Parallelogram Milling Insert, Rhombic, 3/8 in, APGW, 0.0630 in
- Mfr # 5015871
- Zoro # G2889445
product price:Â
$
29.49
/ea
Sold in multiples of 10 for
$294.90
Key Features
Insert Shape
Rhombic
Insert Style
APGW
Inscribed Circle
3/8 in
Insert Size
15T316
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015871
- Zoro #
- G2889445
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 15T316
- Corner Radius
- 0.0630 in
- Cutting Edge Length
- 15.88mm
- Thickness
- 5/32 in
Details
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- APGW
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- APGW15T316R-A57
- Chip-Breaker Code
- A57
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Primary Material Application ISO Code
- K
- Coating Process
- CVD
- Manufacturer Grade
- WAK15
- Primary Material Application
- Cast Iron
- Clearance Angle
- 11 Degrees
- Shape
- Rhombic
- Included Angle
- 85 Degrees
- ANSI Code
- APGW15T316R-A57
- Measurement System
- Fractional Inch
Description
Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, APGW15T316R-A57, A57, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.