Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6651144
  • Zoro # G7938981

product price: 
$
14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651144
Zoro #
G7938981
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110204-RK4 WKK20S
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT2(1.5)1
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Shape
Triangle
ANSI Code
TCMT2(1.5)1-RK4 WKK20S
Manufacturer Grade
WKK20S
Number of Cutting Edges
3
Coating Process
CVD
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
RK4
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.