Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839057
  • Zoro # G7938850
product price: 
$
16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839057
Zoro #
G7938850
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FM4 WSM30S
Mounting Style
Screw
ANSI Number
TCMT3(2.5)1
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Secondary Material Application
Steel
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
TCMT2(1.5)1-FM4 WSM30S
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Shape
Triangle
Manufacturer Grade
WSM30S
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Measurement System
Metric
Chip-Breaker Code
FM4
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews