Shop WALTER

Square Turning Insert, Square, 3, SCMW, 2, Carbide

  • Mfr # 6651582
  • Zoro # G7935947

product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651582
Zoro #
G7935947
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMW09T308-RK6
For Use With
Toolholders, Boring Bars
ANSI Number
SCMW431
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Coating Process
CVD
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Shape
Square
Manufacturer Grade
WKK20S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
ANSI Code
SCMW3(2.5)2-RK6
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK6
Material - Machining
Carbide
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1560"
Cutting Edge Length
9.53mm
Thickness
5/32 in
Depth of Cut
0.60 to 4.00mm

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.