Triangle Turning Insert, Triangle, 1/4 in, TCMW, 0.8 mm, Carbide

  • Mfr # 6651592
  • Zoro # G7940031
product price: 
$
13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651592
Zoro #
G7940031
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Depth of Cut
0.60 mm to 3.00 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW110208-RK6 WKK20S
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
TCMW3(2.5)1
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
3
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
ANSI Code
TCMW2(1.5)2-RK6 WKK20S
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Code
RK6
Manufacturer Grade
WKK20S
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Measurement System
Metric
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews