Triangle Turning Insert, Triangle, 1/4 in, TPGW, 0.4 mm, PCD

  • Mfr # 7132683
  • Zoro # G4852108
product price: 
$
107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7132683
Zoro #
G4852108
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.016"
Mounting Hole Dia.
0"
Insert Thickness
0.0940"
Depth of Cut
0.10 mm to 3.50 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TPGW110204FS-1 WDN10
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
Stainless (M) Compatibility
No
No. of Edges
1
Relief Angle
11 Degrees
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
TPGW2(1.5)1FS-1 WDN10
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Material - Machining
Polycrystalline Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN10
Clearance Angle
11 Degrees
Cutting Application
Turning
Shape
Triangle
Included Angle
60 Degrees
Chip-Breaker Code
FS-1
Measurement System
Metric
ANSI Code
TPGW2(1.5)1FS-1 WDN10
Material
PCD

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in

Ratings & reviews