Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 6890873
  • Zoro # G7925158
product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890873
Zoro #
G7925158
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150604-MS3 WSM01
Mounting Style
Clamp
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DNMG442
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Material - Machining
Carbide
Finish - Machining
TiAlN
Insert Holding Type
Straight Hole
ANSI Code
DNMG441-MS3 WSM01
Cutting Application
Turning
Manufacturer Grade
WSM01
Included Angle
55 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Code
MS3
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
0.2500"
Nose Radius
0.0160"
Mounting Hole Dia.
0.203"
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG441-MS3 WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews