Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.4 mm, Carbide

  • Mfr # 7021369
  • Zoro # G7926110

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021369
Zoro #
G7926110
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Depth of Cut
0.10 mm to 1.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMT110204-FM4 WSM20S
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
TPMT2(1.5)1
Coating
CVD
Mounting Style
Screw
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM20S
ANSI Code
TPMT2(1.5)1-FM4 WSM20S
Chip-Breaker Code
FM4
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
11 Degrees
Secondary Material Application
Steel
Shape
Triangle
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.