Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7156982
  • Zoro # G4851520

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7156982
Zoro #
G4851520
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-RP7 WKP30S
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
WNMG432-RP7 WKP30S
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
6
ANSI Code
WNMG432-RP7 WKP30S
Coating Process
CVD
Primary Material Application ISO Code
K
Chip-Breaker Code
RP7
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WKP30S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Trigon
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Cutting Application
Turning
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.80 to 5.00mm

Description

Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.