Triangle Turning Insert, Triangle, 1/4 in, TPMW, 0.4 mm, Carbide

  • Mfr # 7021373
  • Zoro # G7926409
product price: 
$
15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Triangle
Insert Style
TPMW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021373
Zoro #
G7926409
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMW110204-RK6 WKK20S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TPMW2(1.5)2
Mounting Style
Screw
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Primary Material Application ISO Code
K
Measurement System
Metric
Clearance Angle
11 Degrees
Shape
Triangle
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK6
Primary Material Application
Cast Iron
Coating Process
CVD
ANSI Code
TPMW2(1.5)1-RK6 WKK20S
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 2.50 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews