Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 5848594
  • Zoro # G9698683

product price: 
$
13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5848594
Zoro #
G9698683
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.094"
Nose Radius
0.016"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-PF4 WSM10
Hardened (H) Compatibility
No
Coating
PVD
ANSI Number
CCMT2(1.5)1-PF4
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw Held
For Use With
Toolholders and Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Manufacturer Grade
WSM10
Chip-Breaker Code
PF4
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
CCMT2(1.5)1-PF4 WSM10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT2(1.5)1-PF4 WSM10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.