Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.4 mm, Carbide

  • Mfr # 6487457
  • Zoro # G7926138

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6487457
Zoro #
G7926138
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Cutting Edge Length
9.62 mm
Depth of Cut
0.40 mm to 2.00 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT090204-MK4 WKK20S
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
TPMT2(1.5)1
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
For Use With
Toolholders, Boring Bars
Clearance Angle
11 Degrees
Shape
Triangle
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Measurement System
Metric
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK4
ANSI Code
TPMT1.8(1.5)1-MK4 WKK20S
Cutting Application
Turning
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.