Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6844630
  • Zoro # G7938275

product price: 
$
32.49
/ea
Sold in multiples of 10 for $324.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844630
Zoro #
G7938275
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT16T304-MM4 WSM20S
ANSI Number
TCGT2(1.5)1
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Secondary Material Application
Steel
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Measurement System
Metric
Chip-Breaker Code
MM4
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TCGT3(2.5)1-MM4 WSM20S
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Depth of Cut
0.40 mm to 3.00 mm
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.