Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.8 mm, Carbide

  • Mfr # 6411625
  • Zoro # G7940101
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411625
Zoro #
G7940101
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160408-RK5 WKK10S
Stainless (M) Compatibility
No
No. of Edges
3
Mounting Style
Clamp
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMA333
Coating
CVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Number of Cutting Edges
3
Shape
Triangle
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Cutting Application
Turning
Measurement System
Metric
ANSI Code
TNMA332-RK5 WKK10S
Material - Machining
Carbide
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.80 mm to 5.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews