Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6955666
  • Zoro # G4785790
product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955666
Zoro #
G4785790
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT16T304-FN2 WNN10
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TCGT3(2.5)1-FN2 WNN10
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
Uncoated
Manufacturer Grade
WNN10
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Chip-Breaker Code
FN2
ANSI Code
TCGT3(2.5)1-FN2 WNN10
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.016"
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Depth of Cut
0.20 mm to 2.50 mm

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews