Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # 6955723
  • Zoro # G4793700
product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955723
Zoro #
G4793700
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110301-MN2 WNN10
ANSI Number
VCGT2(2)0.2-MN2 WNN10
Cast Iron (K) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Primary Material Application ISO Code
N
ANSI Code
VCGT2(2)0.2-MN2 WNN10
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
MN2
Manufacturer Grade
WNN10
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
220.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.004"
Cutting Edge Length
11.07mm
Depth of Cut
0.50 to 1.50mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT2(2)0.2-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews