Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839058
  • Zoro # G7939167
product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839058
Zoro #
G7939167
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FM4 WSM10S
For Use With
Toolholders, Boring Bars
No. of Edges
3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
TCMT2(1.5)1
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Code
TCMT3(2.5)1-FM4 WSM10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Number of Cutting Edges
3
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
FM4
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Measurement System
Metric
Coating Process
PVD
Manufacturer Grade
WSM10S
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
16.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews