Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7053853
  • Zoro # G4796108
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053853
Zoro #
G4796108
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-NMS WSM20S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG442-NMS WSM20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
ANSI Code
DNMG442-NMS WSM20S
Manufacturer Grade
WSM20S
Chip-Breaker Code
NMS
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
0.80 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews