Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.8 mm, Carbide

  • Mfr # 6955667
  • Zoro # G4758238
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955667
Zoro #
G4758238
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT16T308-FN2 WNN10
Cast Iron (K) Compatibility
No
Coating
Uncoated
Relief Angle
7 Degrees
No. of Edges
3
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCGT3(2.5)2-FN2 WNN10
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Metric
Number of Cutting Edges
3
Material - Machining
Carbide
Shape
Triangle
Finish - Machining
TiAlN
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Turning
ANSI Code
TCGT3(2.5)2-FN2 WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
60 Degrees
Manufacturer Grade
WNN10
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm
Depth of Cut
0.30 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews