Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6917285
  • Zoro # G7939185
product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917285
Zoro #
G7939185
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T302-FM4 WSM20S
ANSI Number
TCMT3(2.5)0.5
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
PVD
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM4
Included Angle
60 Degrees
ANSI Code
TCMT3(2.5)0.5-FM4 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Measurement System
Metric
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Manufacturer Grade
WSM20S
Coating Process
PVD
Cutting Application
Turning
Secondary Material Application ISO Code
P
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0080"
Insert Thickness
0.1560"
Depth of Cut
0.10 mm to 1.00 mm
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews