Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6485441
  • Zoro # G7939228
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485441
Zoro #
G7939228
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T304-MK4 WKK20S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT2(1.5)2
No. of Edges
3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
TCMT3(2.5)1-MK4 WKK20S
Number of Cutting Edges
3
Coating Process
CVD
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Triangle
Chip-Breaker Code
MK4
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
4.4 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews