Square Turning Insert, 4, SNGN, 2
- Mfr # 7823849
- Zoro # G2951289
product price:Â
$
292.99
/ea
Sold in multiples of 2 for
$585.98
Free Shipping & Returns
Key Features
Insert Style
SNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7823849
- Zoro #
- G2951289
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Turning Insert
- Insert Style
- SNGN
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- SNGN120408TM-S
- Cutting Direction
- Neutral
- ANSI Code
- SNGN432TM-S
- Measurement System
- Fractional Inch
- Clearance Angle
- 0 Degrees
- Manufacturer Grade
- WBK30
- Shape
- Square
- Chip-Breaker Code
- TM-S
- Material - Machining
- CBN
Dimensions
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Square Turning Insert, Chip-Breaker Code TM-S, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.