Diamond Milling Insert, 1/4 in, MPMX, 1/64 in
- Mfr # 7347278
- Zoro # G2887625
product price:Â
$
20.39
/ea
Sold in multiples of 10 for
$203.90
Key Features
Insert Style
MPMX
Inscribed Circle
1/4 in
Insert Size
060304
Chip-Breaker
Yes
Corner Radius
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347278
- Zoro #
- G2887625
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- MPMX
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- MPMX060304-F57
- ANSI Code
- MPMX060304-F57
- Number of Cutting Edges
- 2
- Shape
- Diamond
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35G
- Clearance Angle
- 11 Degrees
- Included Angle
- 86 Degrees
- Measurement System
- Fractional Inch
- Finish - Machining
- TiAlN+TiN
- Chip-Breaker Code
- F57
Dimensions
- Insert Size
- 060304
- Corner Radius
- 1/64 in
- Width
- 1/4 in
- Cutting Edge Length
- 6.35mm
- Thickness
- 1/8 in
Description
Diamond Milling Insert, Chip-Breaker Code F57, Inscribed Circle 1/4 in, TiAlN+TiN, ANSI Code MPMX060304-F57, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.