Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6518114
  • Zoro # G7939088

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6518114
Zoro #
G7939088
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T304-MK4 WKK10S
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)2
Super Alloy (S) Compatibility
No
Mounting Style
Screw
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Coating Process
CVD
Clearance Angle
7 Degrees
Material - Machining
Carbide
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MK4
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
TCMT3(2.5)1-MK4 WKK10S
Measurement System
Metric
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Depth of Cut
0.40 mm to 3.00 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.