Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6733999
  • Zoro # G7939176

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733999
Zoro #
G7939176
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FK6 WKK10S
Mounting Style
Screw
Hardened (H) Compatibility
Yes
No. of Edges
3
ANSI Number
TCMT3(2.5)1
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
ANSI Code
TCMT3(2.5)1-FK6 WKK10S
Coating Process
CVD
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Cutting Application
Turning
Shape
Triangle
Primary Material Application
Cast Iron
Chip-Breaker Code
FK6
Manufacturer Grade
WKK10S
Number of Cutting Edges
3
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Depth of Cut
0.30 mm to 2.00 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.