Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 7251928
  • Zoro # G4873878
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251928
Zoro #
G4873878
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608-MM5 WSM30S
No. of Edges
4
Coating
PVD
ANSI Number
CNMG542-MM5 WSM30S
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Chip-Breaker Code
MM5
ANSI Code
CNMG542-MM5 WSM30S
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.031"
Thickness
1/4 in
Depth of Cut
0.80 to 4.50mm
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG542-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews