Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839137
  • Zoro # G7939596

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839137
Zoro #
G7939596
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T304-RM4 WSM30S
Coating
PVD
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3(2.5)1
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Secondary Material Application ISO Code
P
ANSI Code
TCMT3(2.5)1-RM4 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
3
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Code
RM4
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM30S
Secondary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.