Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.8 mm, Carbide

  • Mfr # 6955722
  • Zoro # G4809870
product price: 
$
27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955722
Zoro #
G4809870
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Insert Thickness
0.1560"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm
Depth of Cut
0.80 mm to 4.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT16T308-MN2 WNN10
Coating
Uncoated
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Mounting Style
Screw
No. of Edges
3
Cast Iron (K) Compatibility
No
ANSI Number
TCGT3(2.5)2-MN2 WNN10
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
TCGT3(2.5)2-MN2 WNN10
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Manufacturer Grade
WNN10
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Code
MN2
Material - Machining
Carbide
Shape
Triangle
Finish - Machining
TiAlN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews