Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.8 mm, Carbide

  • Mfr # 6435012
  • Zoro # G7940165
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6435012
Zoro #
G7940165
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.80 mm to 5.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160408-RK7 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
ANSI Number
TNMA433
Hardened (H) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Manufacturer Grade
WKK10S
Cutting Application
Turning
ANSI Code
TNMA332-RK7 WKK10S
Coating Process
CVD
Shape
Triangle
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
RK7
Primary Material Application ISO Code
K
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews