Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6465195
  • Zoro # G7939605

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465195
Zoro #
G7939605
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308-FM4 WMP20S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Coating
PVD
No. of Edges
3
ANSI Number
TCMT1.8(1.5)0.5
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Chip-Breaker Code
FM4
ANSI Code
TCMT3(2.5)2-FM4 WMP20S
Measurement System
Metric
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
3
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Shape
Triangle
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Cutting Edge Length
16.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.