Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5016694
  • Zoro # G7918998
product price: 
$
22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016694
Zoro #
G7918998
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-NM4 WAM30
Steel (P) Compatibility
No
No. of Edges
2
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
CNMG431
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
CNMG432-NM4 WAM30
Chip-Breaker Code
NM4
Finish - Machining
TiCN+Al2O3+HfN
Shape
Rhombic
Manufacturer Grade
WAM30
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN, ANSI Code CNMG432-NM4 WAM30, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews