Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7053851
  • Zoro # G4766227

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053851
Zoro #
G4766227
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150604-NMS WSM20S
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DNMG441-NMS WSM20S
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
4
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
4
ANSI Code
DNMG441-NMS WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
NMS
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Included Angle
55 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
0.2500"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG441-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.