Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6485446
  • Zoro # G7939709

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6485446
Zoro #
G7939709
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Depth of Cut
0.50 mm to 3.00 mm
Through Hole Inside Dia.
4.4 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308-MK4 WKK20S
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Coating Process
CVD
Shape
Triangle
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Chip-Breaker Code
MK4
Number of Cutting Edges
3
ANSI Code
TCMT3(2.5)2-MK4 WKK20S
Cutting Application
Turning
Primary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.