Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6485679
  • Zoro # G7939611

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485679
Zoro #
G7939611
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308-MK4 WKK10S
No. of Edges
3
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
TCMT3(2.5)2
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Metric
Coating Process
CVD
Primary Material Application ISO Code
K
Chip-Breaker Code
MK4
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
60 Degrees
ANSI Code
TCMT3(2.5)2-MK4 WKK10S
Clearance Angle
7 Degrees
Manufacturer Grade
WKK10S
Number of Cutting Edges
3
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.50 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.