Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 7251925
  • Zoro # G4865548
product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251925
Zoro #
G4865548
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416-MM5 WSM30S
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
No. of Edges
4
Mounting Style
Clamp
ANSI Number
CNMG434-MM5 WSM30S
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Included Angle
80 Degrees
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM5
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
CNMG434-MM5 WSM30S
Manufacturer Grade
WSM30S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.063"
Depth of Cut
1.00 to 4.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG434-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews