Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6651150
  • Zoro # G7939745
product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651150
Zoro #
G7939745
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.60 mm to 4.00 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T308-RK4 WKK20S
ANSI Number
TCMT1.8(1.5)1
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Shape
Triangle
Measurement System
Metric
Coating Process
CVD
Primary Material Application ISO Code
K
Chip-Breaker Code
RK4
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
ANSI Code
TCMT3(2.5)2-RK4 WKK20S
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Material - Machining
Carbide
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews