Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6836846
  • Zoro # G7939797
product price: 
$
24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836846
Zoro #
G7939797
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.50 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308-MM4 WSM20S
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
TCMT3(2.5)2
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Coating
PVD
Measurement System
Metric
Shape
Triangle
ANSI Code
TCMT3(2.5)2-MM4 WSM20S
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Chip-Breaker Code
MM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Cutting Application
Turning
Included Angle
60 Degrees
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews