Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4171720
  • Zoro # G2814353

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171720
Zoro #
G2814353
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616RH
No. of Edges
8
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMG544RH
Coating
Tin
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Manufacturer Grade
WP35CT
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
ANSI Code
SNMG544RH
Material - Machining
Carbide
Chip-Breaker Code
RH
Shape
Square
Clearance Angle
0 Degrees
Coating Process
CVD
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.