Shop WALTER
See all product information
Create Account
Walter - Insert Neg With Hole
- Mfr # 5918501
- Zoro # G2887570
product price:Â
$
23.19
/ea
Sold in multiples of 10 for
$231.90
Key Features
Insert Style
P4406
Chip-Breaker
Yes
Rake
Negative
ISO Number
P4406-2
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918501
- Zoro #
- G2887570
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- P4406
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P4406-2
- Manufacturer Grade
- WKP35S
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- K, P
- Shape
- Rectangular, Rhombic
- Hole Type
- With Hole
- Clearance Angle
- 0 Degrees
- ANSI Code
- P4406-2
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Coating Process
- CVD
- Material - Machining
- Carbide
- Chip-Breaker Code
- A27
- Primary Material Application
- Cast Iron, Steel
Dimensions
- Width
- 3/8 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.1570 in
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.