Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6839138
  • Zoro # G7939727

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839138
Zoro #
G7939727
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T308-RM4 WSM10S
Mounting Style
Screw
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Coating
PVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT3(2.5)1
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Number of Cutting Edges
3
ANSI Code
TCMT3(2.5)2-RM4 WSM10S
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RM4
Clearance Angle
7 Degrees
Manufacturer Grade
WSM10S
Measurement System
Metric
Shape
Triangle
Secondary Material Application
Steel
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.60 mm to 4.00 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.