Turning Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 6917293
  • Zoro # G7929601
product price: 
$
20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917293
Zoro #
G7929601
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.80mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.10 to 1.50mm
Thickness
3.97mm
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
4.40mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCMT06T308-FM4 WSM20S
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Coating
PVD
ANSI Number
WCMT3(2.5)2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Material - Machining
Carbide
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Secondary Material Application
Steel
Cutting Application
Turning
ANSI Code
WCMT3(2.5)2-FM4 WSM20S
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM4
Measurement System
Metric
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews