Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 1.2 mm, Carbide

  • Mfr # 6651152
  • Zoro # G7939821

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651152
Zoro #
G7939821
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T312-RK4 WKK20S
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
Coating
CVD
Stainless (M) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
TCMT3(2.5)3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
ANSI Code
TCMT3(2.5)3-RK4 WKK20S
Included Angle
60 Degrees
Cutting Application
Turning
Coating Process
CVD
Manufacturer Grade
WKK20S
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Chip-Breaker Code
RK4
Material - Machining
Carbide
Shape
Triangle
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
32.53
Corner Radius
1.2 mm
Nose Radius
0.0470"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Depth of Cut
0.80 mm to 4.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.