Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7376604
  • Zoro # G4773699
product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376604
Zoro #
G4773699
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-MM5 WMP20S
No. of Edges
4
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
DNMG442-MM5 WMP20S
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Code
DNMG442-MM5 WMP20S
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Number of Cutting Edges
4
Included Angle
55 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 3.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG442-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews