Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.4 mm, Carbide

  • Mfr # 6411623
  • Zoro # G7940016

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411623
Zoro #
G7940016
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404-RK5 WKK10S
Mounting Style
Clamp
ANSI Number
TNMA332
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Manufacturer Grade
WKK10S
Material - Machining
Carbide
ANSI Code
TNMA331-RK5 WKK10S
Measurement System
Metric
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
Shape
Triangle
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Depth of Cut
0.60 mm to 5.00 mm
Through Hole Inside Dia.
3.81 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.