Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 1.2 mm, Carbide

  • Mfr # 6411627
  • Zoro # G7940129

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411627
Zoro #
G7940129
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160412-RK5 WKK10S
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
Yes
Coating
CVD
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
ANSI Number
TNMA334
ANSI Code
TNMA333-RK5 WKK10S
Measurement System
Metric
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Chip-Breaker Code
RK5
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0470"
Cutting Edge Length
16.5 mm
Depth of Cut
1.20 mm to 5.00 mm
Through Hole Inside Dia.
3.81 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.