Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7091910
  • Zoro # G4829507
product price: 
$
28.35
/ea
Sold in multiples of 10 for $283.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091910
Zoro #
G4829507
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408-FM5 WSM10S
Mounting Style
Clamp
No. of Edges
4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
DNMG432-FM5 WSM10S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
ANSI Code
DNMG432-FM5 WSM10S
Insert Holding Type
Straight Hole
Chip-Breaker Code
FM5
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Depth of Cut
0.40 to 1.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews